Shop All Electric Strikes
Securitron
Door Switch, SS, Mfr. No. MK, Alternate
Mfr # MKSA
Zoro # G1609618
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Color Clear
- Includes Alternate Action
- Material Stainless Steel
- For Use With Mfr. No. MK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # MKSA
- Zoro # G1609618
- Country of Origin United States
- Category Electric Strikes
Dimensions
Details
Item | Door Switch |
Finish | Satin Stainless |
Color | Clear |
Includes | Alternate Action |
Material | Stainless Steel |
For Use With | Mfr. No. MK |
Type | Door Switch |
Accessory Type | Door Switch |
Compatible Series | Securitron Switches, Relays, Timers and Pushbuttons |
Compatible Brand | Securitron |
ANSI/BHMA Finish | Unfinished |
Product Type | Mortise Keyswitch |
Description
Door Switch, Door Switch, Clear, Stainless Steel Material, Includes Alternate Action
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NICOR LIGHTING Nicor Lighting PRCP2 Prime Plus Door Chime Kit (PRCP2)
- STERLING SEAL & SUPPLY 021 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL021X250)
- ECLIPSE MAGNETICS Magnetic Quick Clamp, Pull Force: 22Lbs (E951)
- ASAHI Flange Gasket, 3-13/64" Inside Dia., Black (3114030)
- SECURITRON Tubular KeyswitchExit, Door Release, Manual Override/Reset (KP1A)
- SECURITRON Door Position Switch, Metal Door Applications (DPS-M-WH)
- SECURITRON Weather Cover, Plastic, WSS-W1/WSS-W2 (WCC)
- SECURITRON Illumination Kit, SS, Mfr. No. PB3 (PB3-LK)
- SECURITRON Door SwitchANSI 4-7/8" Cut-Out Door/Frame Mortise (MSS-1C)
- SECURITRON Illumination Kit, SS, Mfr. No. PB2/PB5 (PB2-LK)
- VON DUPRIN Solenoid 050237 (050237)
- Securitron Electric Strikes