Shop All Electric Strikes
Securitron
Door Prop Alarm, Powder Coated, DPA-12
Mfr # BA-DPA-12
Zoro # G1609259
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Includes 12V DC Power Supply
- Type Protective
- Width 2 1/2 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # BA-DPA-12
- Zoro # G1609259
- Country of Origin United States
- Category Electric Strikes
Dimensions
Width | 2 1/2 in |
Length | 5 1/4 in |
Height | 5-1/4 in |
Overall Width | 2 1/2 in |
Overall Length | 5 1/4 in |
Overall Height | 5 1/4 in |
Details
Item | Door Prop Alarm |
Finish | Powder Coated |
Includes | 12V DC Power Supply |
Type | Protective |
Material | Metal |
For Use With | Mfr. No. DPA-12 |
Color | Tan |
Accessory Type | Door Prop Alarm |
Compatible Series | Securitron Switches, Relays, Timers and Pushbuttons |
Compatible Brand | Securitron |
Product Type | Door Prop Alarm |
Description
Door Prop Alarm, Protective, Length 5-1/4 In., Width 2-1/2 In., Height 5-1/4 In., Tan, Metal Material, Includes Boxed Annunciating, 5A Capacity, 12VDC Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Green 35 Quart Plastic Waste Container Lid (CAN-35LIDG)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-370)
- BALDWIN ESTATE Broached Spindles (0531.004)
- KEYLESS FACTORY KeylessFactory: UHShell: Honda Odyssey 2011-2013 / 5- Button Remote Head Key shell (RHS-HON-057)
- SECURITRON Door SwitchANSI 4-7/8" Cut-Out Door/Frame Mortise (MSS-1C)
- SECURITRON Mortise Unlatch, Steel, 12VDC (MUNL-12)
- SECURITRON Door Position Switch, Black, Metal Doors (DPS-M-BK)
- SECURITRON Illumination Kit, SS, Mfr. No. PB2/PB5 (PB2-LK)
- SECURITRON Door Position Switch, Gray, Metal Doors (DPS-M-GY)
- SECURITRON Exit Delay Timer, Steel, 12VDC (XDT-12)
- TRINE Electric Strike, 12VDC, H.Duty, Fail Secure, Cylin. Locksets (3234-12DC-26D)
- Securitron Electromagnetic Locking Systems