Shop All Electric Strikes
Securitron
Door Position Switch, Gray, Metal Doors
Mfr # DPS-M-GY
Zoro # G1609268
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized
- Color Gray
- Includes Cylindrical Permanent Magnet, Magnetic Switch
- Height 59/64 in
- For Use With Metal Door Applications, Mfr. No. XDT-12 AND XDT-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # DPS-M-GY
- Zoro # G1609268
- Country of Origin United States
- Category Electric Strikes
Dimensions
Height | 59/64 in |
Width | 3/4 in |
Length | 1 3/8 in |
Details
Item | Door Position Switch |
Finish | Anodized |
Color | Gray |
Includes | Cylindrical Permanent Magnet, Magnetic Switch |
For Use With | Metal Door Applications, Mfr. No. XDT-12 AND XDT-24 |
Material | Plastic |
Type | Door Switch |
Accessory Type | Door Position Switch |
Description
Door Position Switch, Door Switch, Length 1-3/8 In., Width 3/4 In., Height 59/64 In., Gray, Plastic Material, Includes Magnetic Switch, Cylindrical Permanent Magnet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Casement Operator Aluminum (36-448)
- KEYLESS FACTORY KeylessFactory: BLADE FOR CHEVROLET SPARK FLIP KEY DWO4T A2GM3AFUS03 (FKB-GM-044)
- TOUGH GUY Access Door, Standard, 18x24In (2VE86)
- STERLING SEAL & SUPPLY 330 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A330X125)
- SECURITRON Illumination Kit, SS, Mfr. No. PB2/PB5 (PB2-LK)
- SECURITRON Door Position Switch, Metal Door Applications (DPS-M-WH)
- SECURITRON Elec. Strike, 24VDC, H.Duty, Fail Secure, Mortise Latchbolts (MUNL-24)
- SECURITRON Tubular KeyswitchExit, Door Release, Manual Override/Reset (KP1)
- SECURITRON Spacer BraketMfr. No. M32, M38 (ASB-32BK)
- SECURITRON Door Switch, SS, Mfr. No. MK, Audible SPDT (MKPZ)
- HES Mounting TabHES Electric Strikes (152)
- Securitron Electromagnetic Locking Systems