Shop All Electric Strikes
This Product is Discontinued
Securitron
Door Bracket Kit, Aluminum, Mfr. No. VM600 (Discontinued)
Mfr # Z-VM600
Zoro # G1609006
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Satin Aluminum
- Includes Mounting Hardware
- Material Aluminum
- For Use With Mfr. No. VM600, Inswing Doors
- Type Extend Door Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # Z-VM600
- Zoro # G1609006
- Country of Origin China
- Category Electric Strikes
Details
Item | Door Bracket Kit |
Finish | Satin Aluminum |
Includes | Mounting Hardware |
Material | Aluminum |
For Use With | Mfr. No. VM600, Inswing Doors |
Type | Extend Door Stop |
Color | Clear |
Description
Door Bracket Kit, Extend Door Stop, Clear, Aluminum Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.