Shop All Keyless Access Control Locks
Securitron
Digital Keypad Pad, DK-26, Satin Stainless
Mfr # DK-26PSS
Zoro # G1609651
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DK-26
- Max. User Codes 59
- Access Type Keypad
- Case Material Stainless Steel
- For Use With Magnetic and Electrically Door Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitron
- MFR # DK-26PSS
- Zoro # G1609651
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Height | 7 in |
Width | 1 1/2 in |
Depth | 7/8 in |
Overall Depth | 7/8 in |
Overall Height | 7 in |
Overall Width | 1 1/2 in |
Description
Keyless Access Control Keypad, Access Type Keypad, Interface Stand Alone, Case Material Stainless Steel, Finish Unfinished, Series DK-26, Height 7 in, Width 1 1/2 in, Depth 7/8 in, Number of Keys 11, Timed Entry Allowance 1 to 99 sec, Power Required 12 to 24V AC/DC, Operating Temp. Range 32 Degrees to 110 Degrees F, Event Audit Trail Not Applicable, Max. User Codes 59, Standards CE: EN 50091-1, EN 61000-6-2, Weather Resistant Yes, For Use With Magnetic and Electrically Door Locks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- J.W. WINCO GN237-NI-60-60-A-GS Hinge Stainless (237-NI-60-60-A-GS)
- ZORO SELECT Piston Seal, 3 5/8 IDx4 OD, 3/16 Wx3/16 H (2JAY1)
- NATIONAL GUARD Half-Saddle Threshold, Fluted Top, 4 ft. L (350-48)
- SECURITRON Access Control Keypad, DK-16, 12Key, Indoor (DK-16)
- SECURITRON Access Control Keypad, 59 User Code (DK-26SS)
- SECURITRON Digital Access Keypad, 99 User Code (DK-12)
- KABA Weather Shield, Plastic (54644-000-41)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APS-619-01-22)
- EXCALIBUR Excalibur RS4753D 900M Hz LED 2-Way Keyless Entry & Remote Start (RS4753D)
- SECO-LARM Seco-Larm: 1- Button RF Transmitter for use with all SECO-LARM 315MHz receivers. Pre-coded. (SLM-SK-919T1-GBQ)
- Securitron Door Locks and Deadbolts