Shop All Keyless Access Control Locks
Securitron
Digital Keypad Pad, DK-26, Black Painted
Mfr # DK-26PBK
Zoro # G1609548
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DK-26
- Max. User Codes 59
- Access Type Keypad
- Case Material Stainless Steel
- For Use With Magnetic and Electrically Door Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # DK-26PBK
- Zoro # G1609548
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Height | 7 in |
Width | 1 1/2 in |
Depth | 7/8 in |
Overall Width | 1 1/2 in |
Overall Depth | 7/8 in |
Overall Height | 7 in |
Description
Keyless Access Control Keypad, Access Type Keypad, Interface Stand Alone, Case Material Stainless Steel, Finish Anodized, Series DK-26, Height 7 in, Width 1 1/2 in, Depth 7/8 in, Number of Keys 11, Timed Entry Allowance 1 to 99 sec, Power Required 12 to 24V AC/DC, Operating Temp. Range 32 Degrees to 110 Degrees F, Event Audit Trail Not Applicable, Max. User Codes 59, Standards CE: EN 50091-1, EN 61000-6-2, Weather Resistant Yes, For Use With Magnetic and Electrically Door Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2806W-017)
- HARDWARE RESOURCES 24" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slide - Retail Pack 2PK (303FU24-R)
- SECURITRON Electromagnetic Lock (M62)
- STRYBUC 24in Channel Balance (62FC-24C-5)
- SECURITRON Digital Access Keypad, 99 User Code (DK-12)
- SECURITRON Access Control Keypad, 59 User Code (DK-26SS)
- SECURITRON Access Control Keypad, DK-16, 12Key, Indoor (DK-16)
- SECURITRON Digital Keypad Pad, DK-26, Satin Stainless (DK-26PSS)
- KABA Weather Shield, Plastic (54644-000-41)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700WPIC US26D)
- ESSEX Keypad/Proximity Card Reader, Genuine HID Technology (PPH-103-SN)
- Securitron Keyless Access Control Locks