Shop All Electromagnetic & Electromechanical Locks
Securitron
Battery, Powder Coated, 2A, 4 DC Outputs
Mfr # BPS-24-2
Zoro # G1609575
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed Lead Acid
- Height 14 in
- Width 4 in
- Finish Powder Coated
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # BPS-24-2
- Zoro # G1609575
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 14 in |
Width | 4 in |
Length | 14 in |
Details
Item | BPS Boxed Power Supply |
Type | Sealed Lead Acid |
Finish | Powder Coated |
Material | metal |
Includes | 2A Capacity, Automatic Circuit Breaker, Fused Line Voltage Input with (4) DC Outputs, Integral Battery Charging Capability |
For Use With | Fire Alarm Systems, Power Systems for Ac Failure or Dc Battery Failure |
Color | Tan |
Accessory Type | BPS Boxed Power Supply |
Description
Boxed Power Supply,2A,4 DC Outputs
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4FCP3)
- DELTANA Extension Flush Bolt, Solid Brass Satin Nickel 18" (18EFBZ15)
- ZORO SELECT O-Ring, Dash 227, Viton, 0.13 In., PK10 (U38875.012.0212)
- DELTANA Satin Stainless Steel Door and Butt Hinge, Holes per Leaf: 3 (SS35U32D)
- SECURITRON Electromagnetic Lock (MM15)
- SECURITRON Z-Bracket Kit, Adjustable (ZA-32/62CL)
- SECURITRON Flex Mount Bracket Kit, Sliding Gate (FMK-SL)
- SECURITRON Maglock (UHB-BK-12)
- SECURITRON Electromagnetic Lock, 2-9/16" D Lock Body (M680EBD 628)
- SECURITRON Electromagnetic Lock (M32)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-12V-US32D-FS)
- Securitron Electromagnetic & Electromechanical Locks