Shop All Keyless Access Control Locks
Securitron
Access Control Keypad, DK-16, 12Key, Indoor
Mfr # DK-16
Zoro # G1609286
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DK-16
- Max. User Codes 59
- Access Type Keypad
- Case Material Stainless Steel
- For Use With Magnetic and Electrically Door Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # DK-16
- Zoro # G1609286
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Height | 4 1/2 in |
Width | 2 3/4 in |
Depth | 5/32 in |
Overall Height | 4 1/2 in |
Overall Width | 2 3/4 in |
Overall Depth | 3/16 in |
Description
Keyless Access Control Keypad, Access Type Keypad, Interface Stand Alone, Case Material Stainless Steel, Finish Unfinished, Series DK-16, Height 4 1/2 in, Width 2 3/4 in, Depth 5/32 in, Number of Keys 12, Timed Entry Allowance 1 to 99 sec, Power Required 12 to 24V AC/DC, Operating Temp. Range 32 Degrees to 110 Degrees F, Event Audit Trail Not Applicable, Max. User Codes 59, Standards FCC Part 15 Compliant, Weather Resistant No, For Use With Magnetic and Electrically Door Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 96 mm Center-to-Center Distressed Antique Brass Belcastel 1 Cabinet Pull (MO6373ABM-D)
- INTERNATIONAL DOOR CLOSER Manual International Door Closer 883 Surface Applied Closer Interior and Exterior (883AL)
- ZORO SELECT Magnetic Mount Hook, 57 lb., 2in.L (35HV67)
- L.H. DOTTIE L.H. Dottie 3/4'' Nylon Knockout Bushing, 100PK (1211D)
- SECURITRON Digital Keypad Pad, DK-26, Satin Stainless (DK-26PSS)
- SECURITRON Digital Access Keypad, 99 User Code (DK-12)
- SECURITRON Access Control Keypad, 59 User Code (DK-26SS)
- KABA Push Button Lock, Entry, Key Override (LR-1021-B-26D-41)
- KABA Pushbutton Deadbolt, Satin Brass (922-04)
- LOCKEY Horizon Electronic Keypad Combination Lock Standard Black Vertical (EC950-H-BV)
- TRILOGY Access Control Keypad, Satin Chrome (PDK3000 US26D)
- Securitron Keyless Access Control Locks