Shop All Cable Ties
Securitie
Cable Tie, 8", 50 lb., Assorted, PK100
Mfr # CT8-50100ASST
Zoro # G7167933
product price: $3.19
/pk 100, $0.03/ea
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Nylon 6/6 material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitie
- MFR # CT8-50100ASST
- Zoro # G7167933
- UPC # 032076934316
- Country of Origin China
- Category Cable Ties
Details
Item | Cable Tie,8",50 lb.,Assorted,PK100 |
Basic Material | Nylon 6/6 material |
Description
Cable Tie,8 In.,50 lb.,Assorted,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 2m, Multi (N318-02M)
- POMONA ELECTRONICS Banana Plug Test Adapter (3564-2)
- LEVITON Receptacle, 20 A Amps, 125VAC, Quad Outlet, 5-20R, Ivory (21254-IGI)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 60 to 232 psi, Standard Action (31KE3EXX)
- SECURITIE Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK25 (CT24-17525)
- SECURITIE Cable Tie, Low Profile, 8", 50 lb., Bk, PK100 (CTCH8-60100UVB)
- SECURITIE Cable Tie, 8", 50 lb., Blue, PK100 (CT8-50100B)
- SECURITIE Cable Tie, Mounting, 8", 50 lb., Black, PK100 (CTSM8-50100UVB)
- SECURITIE Cable Tie, 8", 50 lb., Green, PK100 (CT8-50100G)
- SECURITIE Cable Tie, 8", 50 lb., Yellow, PK100 (CT8-50100Y)
- SIMPSON STRONG-TIE G90 1x5 Tie Plate (TP15)
- Securitie Cable Ties