Shop All Cable Ties
Securitie
Cable Tie, 5", 40 lb., Natural, PK100
Mfr # CT5-40100
Zoro # G7167881
product price: $1.99
/pk 100, $0.02/ea
Sold in multiples of 10 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Nylon 6/6 material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitie
- MFR # CT5-40100
- Zoro # G7167881
- UPC # 032076934071
- Country of Origin China
- Category Cable Ties
Details
Item | Cable Tie,5",40 lb.,Natural,PK100 |
Basic Material | Nylon 6/6 material |
Description
Cable Tie,5 In.,40 lb.,Natural,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, C13 - L6-20P, 15A, 14AWG, 6ft (P011-006)
- HUBBELL Paralleling Tee, Grn, Female-Male-Male (HBLPTGN)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121506GNK)
- COLEMAN CABLE ACE OU-SJT163-WH Extension Cord, 16/3 AWG Cable, 15 ft L, 13 A, 125 V, White (23528801)
- SECURITIE Cable Tie, Mounting, 8", 50 lb., Black, PK100 (CTSM8-50100UVB)
- SECURITIE Cable Tie, Low Profile, 8", 50 lb., Bk, PK100 (CTCH8-60100UVB)
- SECURITIE Cable Tie, 8", 50 lb., Yellow, PK100 (CT8-50100Y)
- SECURITIE Cable Tie, 8", 50 lb., Blue, PK100 (CT8-50100B)
- SECURITIE Cable Tie, 8", 50 lb., Natural, PK100 (CT8-50100)
- SECURITIE Cable Tie, 8", 50 lb., Green, PK100 (CT8-50100G)
- POWER FIRST 3.9" L Miniature Cable Tie NAT PK 1000 (36J129)
- Securitie Cable Ties