Shop All Cable Ties
Securitie
Cable Tie, 5", 40 lb., Black, PK100
Mfr # CT5-40100UVB
Zoro # G7167979
product price: $1.85
/pk 100, $0.02/ea
Sold in multiples of 10 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Nylon 6/6 material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitie
- MFR # CT5-40100UVB
- Zoro # G7167979
- UPC # 032076934057
- Country of Origin China
- Category Cable Ties
Details
Item | Cable Tie,5",40 lb.,Black,PK100 |
Basic Material | Nylon 6/6 material |
Description
Cable Tie,5 In.,40 lb.,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42FE35AH)
- PARKER Maintenance kit (MKCN-6-V2)
- CAROL 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02466.35T.05)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J53X)
- SECURITIE Cable Tie, Mounting, 8", 50 lb., Black, PK100 (CTSM8-50100UVB)
- SECURITIE Cable Tie, 8", 50 lb., Natural, PK100 (CT8-50100)
- SECURITIE Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK25 (CT24-17525)
- SECURITIE Cable Tie, 8", 50 lb., Green, PK100 (CT8-50100G)
- SECURITIE Cable Tie, 8", 50 lb., Blue, PK100 (CT8-50100B)
- SECURITIE Cable Tie, 8", 50 lb., Yellow, PK100 (CT8-50100Y)
- PANDUIT 7.3" L Cable Tie BL PK 100 (PLT2S-C86)
- Securitie Cable Ties