Shop All Cable Ties
Securitie
Cable Tie, 11", 50 lb., Blue, PK100
Mfr # CT11-50100B
Zoro # G7167583
product price: $4.99
/pk 100, $0.05/ea
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Nylon 6/6 material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitie
- MFR # CT11-50100B
- Zoro # G7167583
- UPC # 032076934392
- Country of Origin China
- Category Cable Ties
Details
Item | Cable Tie,11",50 lb.,Blue,PK100 |
Basic Material | Nylon 6/6 material |
Description
Cable Tie,11 In.,50 lb.,Blue,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2315)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Gray (CW-1-GR)
- NVENT HOFFMAN U-Connector, Comm, Steel, 2.50in.Hx2.50in.L (F22GUC)
- ROMEX Wire Build 14/3Uf-W/Gx50Ft 15A (14/3UF-WGX50)
- SECURITIE Cable Tie, 8", 50 lb., Blue, PK100 (CT8-50100B)
- SECURITIE Cable Tie, 8", 50 lb., Yellow, PK100 (CT8-50100Y)
- SECURITIE Cable Tie, Low Profile, 8", 50 lb., Bk, PK100 (CTCH8-60100UVB)
- SECURITIE Cable Tie, 8", 50 lb., Green, PK100 (CT8-50100G)
- SECURITIE Cable Tie, Mounting, 8", 50 lb., Black, PK100 (CTSM8-50100UVB)
- SECURITIE Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK25 (CT24-17525)
- STEEL GRIP CABLE TIES 18"" 175# WHT (EHD-450-18-N10)
- Securitie Cable Ties