Shop All Lockset Cylinders
Securitech
SFIC Cylinders, Brushed, Nickel
Mfr # SPELL-TCC-1
Zoro # G6159925
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 6
- Finish Satin Chrome
- Includes (1) Control Key Kit, (1) Core, (1) Op Key
- Number of Keys 0
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # SPELL-TCC-1
- Zoro # G6159925
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Interchangeable Core Cylinder |
Number of Pins | 6 |
Finish | Satin Chrome |
Includes | (1) Control Key Kit, (1) Core, (1) Op Key |
Number of Keys | 0 |
Material | Aluminum |
Backset | 3/4 in |
For Use With | SFIC Locking Hardware |
Mortise/Cylindrical | Cylindrical |
Cylinder Core Type | Small Format Interchangeable Core Cylinder |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Aluminum, Backset 3/4 in, Number of Pins 6, For Use With SFIC Locking Hardware, Includes (1) Control Key Kit, (1) Core, (1) Op Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 263, PK2 (ZUSAVB75263)
- SARGENT Cylindrical Lock, 2860-7G05 LL 26D (2860-7G05 LL 26D)
- HILLMAN AnchorWire Transparent Adhesive Hangers 1-1/2 lb 4 pk, 10PK (121145)
- ZORO SELECT Barrel Bolt, Galvanized (1WAB2)
- SCHLAGE FSIC Rim Cylinder, E Keyway, 1-Bitted, 626, 4 Pack (20-057 E 626 (4PK))
- ILCO Ilco: 1" DUMMY - CLEAR (ILCO-MDC-AL-DUMMY)
- SCHLAGE FSIC Core, EF Keyway, 1-Bitted, 626, 4 Pack (23-030 EF 626 (4PK))
- YALE COMMERCIAL 6 Pin Standard Rim Cylinder with GD Keyway US26D 626 Satin Chrome Finish (1109GD626)
- TRIMCO UL Edge Mounted Fire Bolt Satin Chrome by Satin Stainless Steel (3850.626/630)
- BEST Interchangeable Core, Keyway Type G (1C7F1612)
- ARROW LOCK SFIC, Satin Chrome, Keyway Type LB, 7 Pins (7100CRP-UCXLB 26D)
- Securitech Door Locks and Deadbolts