Shop All Lockset Cylinders
Securitech
SFIC Cylinders, Brushed, 3/4" Backset
Mfr # SPELL-TCC-2
Zoro # G6159916
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 6
- Finish Satin Chrome
- Number of Keys 1
- For Use With SFIC Locking Hardware
- Includes (2) Control Key Kits, (2) Core, (2) Op Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # SPELL-TCC-2
- Zoro # G6159916
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Interchangeable Core Cylinder |
Number of Pins | 6 |
Finish | Satin Chrome |
Number of Keys | 1 |
For Use With | SFIC Locking Hardware |
Includes | (2) Control Key Kits, (2) Core, (2) Op Key |
Material | Aluminum |
Backset | 3/4 in |
Mortise/Cylindrical | Cylindrical |
Cylinder Core Type | Small Format Interchangeable Core Cylinder |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Aluminum, Backset 3/4 in, Number of Pins 6, For Use With SFIC Locking Hardware, Includes (2) Control Key Kits, (2) Core, (2) Op Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 7/16" Nylon Plastic ID Regular Snap Bushings 20PK (66384)
- HARDWARE RESOURCES 8" Wx8"Dx36"H Rubberwood Acanthus Fireplace Corbel (FCORB-RW)
- SCHLAGE Antique Bronze Passage Knob Lockset, Andover (F10 AND 716 AND)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP7500T X 690)
- CORBIN RUSSWIN LFIC Rim Housing, Less 6-pin Core, 626, 4 Pack (3070-178-6 626 (4PK))
- BEST Std 1E Mortise Cylinder, C4 Cam, Tapered Design, Satin Chrome (1E74C4R810626)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin Corbin 77, Satin Chrome, Keyed different (ILCO-15995CC-26D-KD)
- FALCON 7-pin SFIC Core, A Keyway, Combinated, Slide Cap, 626, 4 Pack (C607 A 626 (4PK))
- KENAURD Kenaurd: High Security KIK Cylinder - 06 Keyway - 10B ORB (KHKC01-10B)
- KABA ILCO Lockset Cylinder, Bright Brass, Keyway Type Schlage(R) C, 5 Pins (7075SC10-03-KD)
- MAJOR Major: HIT-45AR2 - Cylinder And Indicator Holes Template for Adams Rite Locks and Latches (MJR-HIT-45AR2)
- Securitech Door Locks and Deadbolts