Shop All Lockset Cylinders
Securitech
SFIC Cylinder, Satin Chrome, Backset 3/4"
Mfr # SPELL-TCC-3
Zoro # G7253045
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 6
- Finish Satin Chrome
- Includes (3) Control Key Kit, (3) Core, (3) Op Key
- Material Aluminum
- Mortise/Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # SPELL-TCC-3
- Zoro # G7253045
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Interchangeable Core Cylinder |
Number of Pins | 6 |
Finish | Satin Chrome |
Includes | (3) Control Key Kit, (3) Core, (3) Op Key |
Material | Aluminum |
Mortise/Cylindrical | Cylindrical |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Aluminum, Number of Pins 6, Includes (3) Control Key Kit, (3) Core, (3) Op Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (LP1-A3)
- GLIDERITE HARDWARE 3 in. Center to Center Matte Black Beaded Spade Cabinet Pull - 4354-MB, 5PK (4354-MB-5)
- ZORO SELECT O-Ring, Dash 215, Buna N, 0.13 In., PK100 (1RHG7)
- PATIOPLUS U9275 5 in. Hexagon Door Knob Wall Shield (PA160383)
- SCHLAGE LFIC Cylinder Rim Housing without Core, Satin Chrome, 6 Pins (20-079 626)
- SCHLAGE Schlage Mortise Office Lockset, Lever (L9050P 07A 626)
- SARGENT 10/7/65-Series KIL Cylinder, LA Kwy, Combinated, US15, 4 Pack (C10-1 LA 15 (4PK))
- BALDWIN ESTATE Oil Rubbed Bronze Cylinders Oil Rubbed Bronze (8325.102)
- KWIKSET Single Cylinder Interior Halifax Lever Trim with Rectangular Rose Matte Black Finish (971HFLRCT-514)
- SCHLAGE LFIC Cylinder Housing without Core, Satin Chrome, (20-059 626)
- KABA ILCO Segal Brass-Plated Mortise Cylinder (7185FA1-03-KD)
- Securitech Door Lock Accessories