Shop All Electrical Enclosures
Securitech
Plastic Enclosure
Mfr # SPELL-PS1
Zoro # G1979490
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Enclosure Plastic
- Finish Powder Coateded
- Material Plastic
- For Use With Exit Devices
- Type Indoor Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # SPELL-PS1
- Zoro # G1979490
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Overall Height | 10 in |
Enclosure Width | 8 in |
Enclosure Depth | 6 in |
Enclosure Height | 10 in |
Overall Length | 6 in |
Overall Width | 8 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Plastic |
Finish | Powder Coateded |
Material | Plastic |
For Use With | Exit Devices |
Type | Indoor Wall Mount |
Current @ 24V | 4 A |
Batteries Required | Batteries Not Required |
Current @ 12V | 4 A |
Input Voltage | 24V DC |
Product Type | Power Supply |
Description
Power Supply, Type Indoor Wall Mount, Material Plastic, Finish Powder Coated, For Use With Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 50' (123905)
- QUINCY LAB Rocker Switch (201-2213)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 25A, 250V AC, Non-Indicating (NON-25)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, 22mm (ZB4BV06)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13, Hinged (A36H3012SSLP)
- KILLARK Aluminum Enclosure, 6.62 in H, 5-3/4 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRE)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13, Hinged (A30H3008SSLP)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC081206GNK)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 4; 12, Hinged (A14128CHFL)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 3R, Hinged (A36R3612HCR)
- RITTAL Carbon Steel Enclosure, 11.80 in H, 10 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB121006HC)
- Securitech Electrical Enclosures