Shop All Door Repair
Securitech
Lever Lockset, Entrance, QRL Lever
Mfr # -TB option
Zoro # G5757565
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Function Door Reinforcement
- Length (In.) 4 3/4 in
- Includes (2) Plates, Mounting Hardware
- Type Constant Supervision Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # -TB option
- Zoro # G5757565
- Country of Origin United States
- Category Door Repair
Dimensions
Length (In.) | 4 3/4 in |
Width (In.) | 1 3/4 in |
Overall Width | 1 3/4 in |
Details
Item | Thru Bolt Mounting Plate |
Finish | Stainless Steel |
Function | Door Reinforcement |
Includes | (2) Plates, Mounting Hardware |
Type | Constant Supervision Lock |
Features | Lifetime Warranty, Easy Install, Handicapped Access |
For Use With | Wood, Steel Doors |
Description
Thru Bolt Mounting Plate, Stainless Steel Finish, For Use With Wood, Steel Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (P3012-OBH)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1LF)
- HERITAGE DESIGNS Contemporary Bar Pull 3 Inch Center to Center Brushed Brass Finish, 10PK (R077744BBX10B)
- PRIME-LINE Drawer Track Guide and Glides, White Polyethylene 2 Pack (R 7224)
- DOOR STUD Pair of Pro Series Door Studs for 1-3/8in and 1-3/4in Doors (DSA009D)
- BEST Deadlocking Latch Only, for 6K Cylindrical Locks (6KL2626)
- KEEDEX Keedex Gate Products (K-BXED-V990NL-2)
- STRYBUC Glass Door Track Extrusion (16-217-6)
- PRIME-LINE DOOR GUARD 2-1/2""H (U9897)
- KWIKSET 6-Way Plainlatch Collar (81829)
- KWIKSET Cylinder Removal Tool Unfinished (1467-01 KWK CYL REMV)
- Securitech Door Repair