Shop All Door Edge Guards
Securitech
Key Cylinder Guard, 1-3/4"W X 5"H
Mfr # SHIELD-X305-JB
Zoro # G1979481
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 5 in
- Width 1 3/4 in
- Includes Fasteners
- For Use With Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # SHIELD-X305-JB
- Zoro # G1979481
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Height | 5 in |
Width | 1 3/4 in |
Overall Width | 2 in |
Overall Height | 5 3/4 in |
Details
Item | Door Cylinder Guard |
Material | Aluminum |
Includes | Fasteners |
For Use With | Doors |
Ligature Resistant | Yes |
Features | Installs Over Removable Cores or Standard Cylinders |
Includes Hardware | Hardware Included |
Description
Door Cylinder Guard, For Use With Doors, Height 5 in, Width 1 3/4 in, Material Aluminum, Includes Fasteners, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Entrance, Series: 4300LN (AU4307LNX26D)
- RAYMOND Die Spring, Medium Duty, 2x10 In (103840)
- LUCKY LINE LuckyLine: 1-1/4 SPLIT RING NPS 2/CD (LKL-76602)
- YALE Manual Hydraulic Yale YDC200 Door Closer Heavy Duty Interior and Exterior, Silver (YDC201 689)
- SECURITECH Key Cylinder Guard, 1-3/4"W X 5"H (SHIELD-X300-AL)
- PRIMELINE TOOLS Corner Shield Perforated, 1-1/8 in. x 48 in, Vinyl Construction, White (5 Pack) (MP10067)
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383.32D 35-1/2)
- PRIME-LINE Door Edge Fill Plate Gry (U 9521)
- MARKAR Latching Door Edge Guard, Stainless Steel, 1-3/4"W X 84"H (EG308-001-630)
- TRIMCO Cast Lock Astragal Satin Chrome (5000-T.626)
- SARGENT Dogging Kit, 80/90 Series, Satin Chrome (68-2596)
- Securitech Door Accessories