Shop All Door Edge Guards
Securitech
Key Cylinder Guard, 1-3/4"W X 5"H
Mfr # SHIELD-X305-AL
Zoro # G1979472
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 5 in
- Width 1 3/4 in
- For Use With Doors
- Includes Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # SHIELD-X305-AL
- Zoro # G1979472
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Height | 5 in |
Width | 1 3/4 in |
Overall Width | 2 in |
Overall Height | 5 3/4 in |
Details
Item | Door Cylinder Guard |
Material | Aluminum |
For Use With | Doors |
Includes | Fasteners |
Ligature Resistant | Yes |
Features | Installs Over Removable Cores or Standard Cylinders |
Includes Hardware | Hardware Included |
Description
Door Cylinder Guard, For Use With Doors, Height 5 in, Width 1 3/4 in, Material Aluminum, Includes Fasteners, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 619)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (1729A)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 100 Ft (750B2X3/32-100)
- MAGNET SOURCE Super Blue Neodymium Round Base Magnet (RB70BL-NEOBX)
- SECURITECH Key Cylinder Guard, 1-3/4"W X 5"H (SHIELD-X300-AL)
- PRIMELINE TOOLS 2-1/2 x 48 in. Clear Corner Shield with Screws (6 Pack) (MP10068)
- MARKAR Latching Door Edge Guard, Stainless Steel, 1-3/4"W X 84"H (EG308-001-630)
- ENCORE PACKAGING Encore Packaging Plastic Corner Guard Edge Protector, 4"L x 5"W x 4"H, Orange (EP-5670)
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383 .28 35-1/2)
- PRIMELINE TOOLS 1-1/8 in. x 48 in. Almond Corner Shield Blank (5 Pack) (MP10345)
- VESTIL Rubber Cornerguard, 1-1/16"Thick, PK16 (CB-2)
- Securitech Door Edge Guards