Shop All Door Edge Guards
Securitech
Key Cylinder Guard, 1-3/4"W X 5"H
Mfr # SHIELD-X300-JB
Zoro # G1979411
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 5 in
- Width 1 3/4 in
- Ligature Resistant Yes
- Includes Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # SHIELD-X300-JB
- Zoro # G1979411
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Height | 5 in |
Width | 1 3/4 in |
Overall Width | 2 in |
Overall Height | 5 3/4 in |
Details
Item | Door Cylinder Guard |
Material | Aluminum |
Ligature Resistant | Yes |
Includes | Fasteners |
For Use With | Doors |
Features | Installs Over Removable Cores or Standard Cylinders |
Includes Hardware | Hardware Included |
Description
Door Cylinder Guard, For Use With Doors, Height 5 in, Width 1 3/4 in, Material Aluminum, Includes Fasteners, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 34x516x94 WHT Frame (PL 14080)
- MARSH PRODUCTS Vehicle Detector + 24”x54” Direct Burial Loop (870-PKG)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/8 in (62214)
- PEMKO S772BL8 8' Prene Adhesive Backed Fire and Smoke Gasketing Black (S772BL8)
- SECURITECH Key Cylinder Guard, 1-3/4"W X 5"H (SHIELD-X300-AL)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-3/4" Width Square Edge Mortised with Astragal 42-1/16” - 95” (ABH-A548SM-42-95)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 84"H (304.32d 84)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 96"H (304.28 96)
- TRIMCO Cast Lock Astragal Satin Chrome (5000-T.626)
- ENCORE PACKAGING Encore Packaging Plastic Corner Guard Edge Protector, 4"L x 5"W x 4"H, Orange (EP-5670)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-11/16" Width Square Edge Non-Mortised Up to 42” (ABH-A528S-42)
- Securitech Door Edge Guards