Shop All Door Edge Guards
Securitech
Key Cylinder Guard, 1-3/4"W X 5"H
Mfr # SHIELD-X300-AL
Zoro # G1979439
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 5 in
- Width 1 3/4 in
- Includes Fasteners
- For Use With Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # SHIELD-X300-AL
- Zoro # G1979439
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Height | 5 in |
Width | 1 3/4 in |
Overall Height | 5 3/4 in |
Overall Width | 2 in |
Details
Item | Door Cylinder Guard |
Material | Aluminum |
Includes | Fasteners |
For Use With | Doors |
Ligature Resistant | Yes |
Features | Installs Over Removable Cores or Standard Cylinders |
Includes Hardware | Hardware Included |
Description
Door Cylinder Guard, For Use With Doors, Height 5 in, Width 1 3/4 in, Material Aluminum, Includes Fasteners, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A RWPA AL)
- SCHLAGE Satin Chrome Dummy Lever Lockset, Merano, Left Hand (F170 MER 626 LH)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H911)
- DANCO O-RING 13/16X1-1/16X1/8"" (35733W)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-3/4" Width Bevel Edge Mortise 42-1/16” - 95” (ABH-A538B-42-95)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (304.32D 36)
- PRIMELINE TOOLS Stainless Steel Corner Shield with Fasteners, 2 x 48 in. (6 Pack) (MP10857)
- PRIME-LINE Steel Door Edge Hole Filler Plate, 1-1/8 in. by 2-1/4 in., Stainless Finish Single Pack (U 10678)
- VESTIL Aluminum Treadplate Corner Guard, 60" (TPCG-60)
- PAWLING Door Frame Protector, Silver Gray, 96"L (DFG-30-8-210)
- VESTIL Aluminum Treadplate Corner Guard, 48" (TPCG-48)
- Securitech Door Accessories