Shop All Electromagnetic & Electromechanical Locks
Securitech
Emergency Push Button, Metal/Plastic, SS
Mfr # QID-PB12
Zoro # G6601012
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Emergency
- Finish Stainless Steel-Plated
- Operating Temp. Range -31 Degrees to 151 Degrees F
- Button Color Red
- Max. User Codes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # QID-PB12
- Zoro # G6601012
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Inside Height | 9" |
Inside Width | 2" |
Inside Depth | 5/8" |
Details
Item | Exit Push Button |
Type | Emergency |
Finish | Stainless Steel-Plated |
Operating Temp. Range | -31 Degrees to 151 Degrees F |
Button Color | Red |
Max. User Codes | 1 |
Switch Action | Push Button |
Cylinder | Yes |
Event Audit Trail | No |
Material | Metal/Plastic |
Keypad | No |
For Use With | Electrified SPELL Locks |
Includes | Mounting Hardware |
Number of Keys | 0 |
Key Override Options | None |
Access Method | Push Button Keypad |
Function | Emergency Lockdown |
Keypad Material | Hardened Plastic |
Switch Action Type | Push Button |
Compatible Product Type | Access Controls Systems |
Product Type | Exit Push Button |
Description
Exit Push Button, Type Emergency, Switch Action Push Button, Material Metal/Plastic, Finish Stainless Steel-Plated, Button Color Red, Event Audit Trail No, Max. User Codes 1, Keypad No, Cylinder Yes, For Use With Electrified SPELL Locks, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Pull, Round, Silver, L 3 3/4 In, Matte, Threaded Holes (1XNY4)
- MSI Alaska Gray Mini Ledger Panel 4.5 In. X 16 In. Natural Marble Wall Tile, 10PK (ZOR-PNL-0011)
- TOWNSTEEL Rim Exit Device, Aluminum, 36 in. Door W (TS5000-36-AL)
- KWIKSET Privacy Lever Balboa Sn (93001-882)
- ADAMS RITE Adams Rite 7100 Series Electric Strike, 24VDC, For DeadLatches or Cylindrical Locksets wi (ADR-7130-510-628-00)
- MS SEDCO Press Wall Plate, Surface Mount, SS (59R4-HSS)
- SCHLAGE A Series Cylindrical Entrance Lock Tulip Knob US26D (A53PD TUL 626)
- DYNALOCK Gate Lock, 9-1/4 in. Lx2-1/2 in. W (2013)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 1200lb Holding Force, Surface Mount, Satin Aluminum Clear Anod (CX-91S-12)
- YALE Cylindrical Lock with Keypad Trim (B-AU-NTB622-NR BSP)
- SCHLAGE ELECTRONICS 500lb Magnet, AVS (M420)
- Securitech Electromagnetic Locking Systems