Shop All Electromagnetic & Electromechanical Locks
Securitech
Emergency Push Button, Metal/Plastic, Red
Mfr # QID-PB1
Zoro # G6601021
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Emergency
- Finish Stainless Steel-Plated
- Operating Temp. Range -31 Degrees to 151 Degrees F
- Switch Action Push Button
- Keypad No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # QID-PB1
- Zoro # G6601021
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Inside Height | 9" |
Inside Depth | 5/8" |
Inside Width | 2" |
Details
Item | Exit Push Button |
Type | Emergency |
Finish | Stainless Steel-Plated |
Operating Temp. Range | -31 Degrees to 151 Degrees F |
Switch Action | Push Button |
Keypad | No |
Cylinder | Yes |
Material | Metal/Plastic |
For Use With | Electrified SPELL Locks |
Event Audit Trail | No |
Max. User Codes | 1 |
Includes | Mounting Hardware |
Button Color | Red |
Lock Material | Plastic, Steel |
Number of Keys | 0 |
Key Override Options | None |
Function | Emergency Lockdown |
Access Method | Push Button Keypad |
Compatible Product Type | Access Controls Systems |
Product Type | Exit Push Button |
Switch Action Type | Push Button |
Description
Exit Push Button, Type Emergency, Switch Action Push Button, Material Metal/Plastic, Finish Stainless Steel-Plated, Button Color Red, Event Audit Trail No, Max. User Codes 1, Keypad No, Cylinder Yes, For Use With Electrified SPELL Locks, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Oi (ALX70B RHO 613)
- ZORO SELECT Grommet, Buna-N, MS 35489-71, PK25 (3MPN1)
- AMERIMAX HOME PRODUCTS Gutter Strainer 3" Galv (29059)
- STRYBUC TRACK F/SINGLE ARM OPERATOR (38-65)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-12V-US32D-FS)
- CAMDEN Camden Electrical Accessories (CM-RQE70A)
- SCHLAGE ELECTRONICS Schlage Electronic Standalone Electronic Lock with Rights on Lock Cylindrical Classroom / (CO200CY70PRRHO626)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 600lb Holding Force, 5-25 Second Adjustable Timer, Lock Sensor (CX-91S-06TDS)
- SCHLAGE Electric Cylindrical Lock, ND80BDEL RHO 626 (ND80BDEL RHO 626)
- KEEDEX Door Loop, Surface Mount, SS, Black (K-DL38BLK)
- SDC 1562 X ITCM 1224 SHEAR LOCK (SDC-1562ITCM)
- Securitech Electromagnetic & Electromechanical Locks