Shop All Keyless Access Control Locks
Securitech
Emergency Lockdown Status Display, Keypad
Mfr # SPELL-CN24-1
Zoro # G1979393
product price: $1,838.99
/ea
Free Shipping & Returns
$1,838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. User Codes 1
- Access Type Keypad
- For Use With Magnetical Lock, Alone or Conjunction with Door Closers and Other Hardware
- Number of Keys 0
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # SPELL-CN24-1
- Zoro # G1979393
- Country of Origin United States
- Category Keyless Access Control Locks
Details
Item | Keyless Access Control Keypad |
Max. User Codes | 1 |
Access Type | Keypad |
For Use With | Magnetical Lock, Alone or Conjunction with Door Closers and Other Hardware |
Number of Keys | 0 |
Finish | Powder-Coated |
Operating Temp. Range | -31 Degrees to 151 Degrees F |
Includes | Mounting Hardware |
Weather Resistant | Yes |
Includes Hardware | Hardware Included |
Compatible Product Type | Door Closers, Magnetic Locks |
User Codes - Maximum | 1 |
Operating Temperature - Minimum | -31 Degrees F |
Operating Temperature - Maximum | 151 Degrees F |
Description
Keyless Access Control Keypad, Access Type Keypad, Finish Powder-Coated, Number of Keys 0, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 1, Weather Resistant Yes, For Use With Magnetical Lock, Alone or Conjunction with Door Closers and Other Hardware, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO-LARM Seco-Larm: Armature Plate for E-941SA-600, E-941SA-600Q, E-941DA-600Q and E-941DA-600PQ. (SLM-E-941S-600/AP)
- HAGER Antique Brass Hinge RC18423125.BX (30853)
- KWIKSET Radius Corner Deadbolt Full Lip Strike (85303-016)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53BD ATH 626)
- LOCKEY Lockey: M220 - Narrow-Stile Mechanical Keypad Keyless Bolt - Surface Mount - Satin Nickel (LK-M220-SN)
- KABA Pushbutton Deadbolt, Satin Chrome (919-26D)
- ALARM LOCK AlarmLock: Tailpiece used with Von Duprin 33 LH (RHR) Devices only (ALL-TP-1694)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700 US26D)
- ESSEX Control Module, 12-24VAC/DC (CM-265)
- ROSSLARE FINGERPRINT BIOMETRICS READER WITH MIFARE RFID, BLE-ID, CAMERA, 4 TOUCH BUTTONS & LCD (ROS-AY-B9250BT)
- ESSEX Surface Mount Back Box of Access Control Units (BAK BOX-SGS)
- Securitech Door Locks and Deadbolts