Shop All Electromagnetic & Electromechanical Locks
Securitech
Electrionic Lock, Mortise, Intruder, RHR
Mfr # SPELL-EM10-630-RHR
Zoro # G6601058
product price: $1,218.99
/ea
Free Shipping & Returns
$1,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Electrical
- For Use With Interior/Exterior Door
- Operating Temp. Range -31 Degrees to 151 Degrees F
- Includes Screw Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # SPELL-EM10-630-RHR
- Zoro # G6601058
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Inside Width | 2" |
Outside Height | 9" |
Latch Front Size | 1-1/4" X 8" |
Inside Depth | 5/8" |
Latch Length | 3/4" |
Inside Height | 9" |
Outside Width | 2" |
Description
Electrionic Lock,Mortise,Intruder,RHR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 125-Pc Rubber Grommet Assortment (W5214)
- ZORO SELECT O-Ring, Buna N, Dash 112, 1/2, 0.693, PK50 (U38801.009.0050)
- AMEROCK BP173ORB-50PACK Pack of 50 3" (76 mm) CTC Allison Value Cab Pull ORB (BP173ORB-50PACK)
- HILLMAN Traditional Key House/Office Key Blank 136 M11 Single For USPS Mailbox locks, 4PK (87136)
- SDC Gate Lock, Gate mounting (GL160AI)
- ABH Power Transfer, For Electrified Locks (PT1000 - S5)
- EDWARDS SIGNALING Electromagnetic Door Holder, Flush (1504-AQN5)
- ADAMS RITE Adams Rite 7400 Series Electric Strike, 12, 16, 24 VAC/DC, For DeadLatches or Cylindrical (ADR-7440-313)
- ADAMS RITE Standard Duty Deadlatch, 1-1/8" BS, Elec Mortise Deadlatch (4300-30-2RP)
- ALARM CONTROLS Exit Delay Timer, Push to Exit Button, SS (TS-16)
- DORMAKABA MULTI-HOUSING Dormakaba RFID Construction Fob; Yellow (KA41102)
- Securitech Electromagnetic Locking Systems