Shop All Electromagnetic & Electromechanical Locks
Securitech
Electrionic Lock, Mortise, Intruder, LHR
Mfr # SPELL-EM10-630-LHR
Zoro # G6601049
Free Shipping & Returns
$1,253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Electrical
- For Use With Interior/Exterior Door
- Operating Temp. Range -31 Degrees to 151 Degrees F
- Includes Screw Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitech
- MFR # SPELL-EM10-630-LHR
- Zoro # G6601049
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Latch Front Size | 1-1/4" X 8" |
Inside Depth | 5/8" |
Inside Height | 9" |
Inside Width | 2" |
Outside Height | 9" |
Latch Length | 3/4" |
Outside Width | 2" |
Description
Electrionic Lock,Mortise,Intruder,LHR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Spring, Belleville, 0.093,302 SS, PK12 (1NEA4)
- KOOVA Bike Tire Wall Protector for Bicycle Wall Mount 6 pair (KV-WallProtector-12)
- DON-JO 5 X 14 Remodeler Plate for Alarm Lock T2 & T3 (DNJ-RP-27-630)
- ZORO SELECT MagntcGrate, Rectnglr, Ceramic, 12inLx12inW (34TA06)
- ADAMS RITE Adams Rite 7400 Series Electric Strike, 12, 16, 24 VAC/DC, For DeadLatches or Cylindrical (ADR-7440-630)
- DORMAKABA MULTI-HOUSING Dormakaba Saffire Electronic LX-I Interconnect RFID Lockset; 3-Hour Fire Rating; Troy Lever; (MN002ETNBTNB0100L)
- SECURITRON Gate Lock, Black, Fail Safe, 12/24 VDC, 2000lb (GL1-FS)
- ZORO SELECT Magnetic Contact, Recessed Mount, L 7/16 (2EXU7)
- KEEDEX Door Loop, Surface Mount, SS, Black (K-DL38BLK)
- FALCON W Series Cylindrical Exit Lock Dane Lever US26D (W161D D 626)
- ZORO SELECT Magnetic Contact, Surface Mount, L 5/8 In (2EXU5)
- Securitech Electromagnetic & Electromechanical Locks