Shop All Electromagnetic & Electromechanical Locks
Securitech
Electrionic Lock, Mortise, Intruder, Left
Mfr # SPELL-EM10-630-LH
Zoro # G6600988
Free Shipping & Returns
$1,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Electrical
- For Use With Interior/Exterior Door
- Operating Temp. Range -31 Degrees to 151 Degrees F
- Includes Screw Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitech
- MFR # SPELL-EM10-630-LH
- Zoro # G6600988
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Inside Height | 9" |
Inside Width | 2" |
Latch Front Size | 1-1/4" X 8" |
Outside Height | 9" |
Inside Depth | 5/8" |
Outside Width | 2" |
Latch Length | 3/4" |
Description
Electrionic Lock,Mortise,Intruder,Left
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPUS Olympus: MEDIUM ANGLE STRIKE, 26D (OLY-12-3-26D)
- DELTANA Window Lock, Casement Fastener, Small Bright Brass (CF066U3)
- BALDWIN RESERVE Lever Lockset, Cylindrical, Half Dummy (HDSQUCSR150)
- VESTIL Rubber Cornerguard, 1-1/16" Thick, PK12 (CB-3)
- DYNALOCK Electromagnetic Lock, 1500lb., 3000 Series (3000 DSM)
- SCHLAGE COMMERCIAL Mortise Lock L9090LB (L9090LB)
- SDC Mortise Bolt Lock, Mortise Bolt, 1-1/4in.L (160IV)
- EDWARDS SIGNALING Door Holder, Surface Mount (1508-AQN5)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU14DS3626)
- ARCHITECTURAL CONTROL SYSTEMS Electric Cylindrical Lockset W/RX (ND96PDEU RHO 626 24V RX)
- BEA Digital Hand Held Transmitter, 900 MHz (10TD900HH2)
- Securitech Electromagnetic & Electromechanical Locks