Shop All Electromagnetic & Electromechanical Locks
Securitech
Electrionic Lock, Mortise, Classroom, Right
Mfr # SPELL-EM11-630-RH
Zoro # G6604418
product price: $1,218.99
/ea
Free Shipping & Returns
$1,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Electrical
- For Use With Interior/Exterior Door
- Operating Temp. Range -31 Degrees to 151 Degrees F
- Includes Screw Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # SPELL-EM11-630-RH
- Zoro # G6604418
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Inside Height | 9" |
Inside Depth | 5/8" |
Inside Width | 2" |
Outside Height | 9" |
Latch Length | 3/4" |
Outside Width | 2" |
Latch Front Size | 1-1/4" X 8" |
Description
Electrionic Lock,Mortise,Classroom,Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAME GARD Duct Access Door, UL Rated, 23 x 23 (6EJA9)
- COPPER CREEK Colonial Knob Passage Function, Polished Stainless (CK2020PS)
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/3 SJEO, L 4 ft (CCD420-3)
- ZORO SELECT O-Ring, Dash 218, Buna N, 0.13 In., PK10 (5JKA6)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1512V)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw (E5031XKWL-626-41)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (VLP-UL-KIT)
- BEA Handheld Digital Transmitter, 3V Battery (10TD433PB3V)
- STORM INTERFACE Electromag Gate Lock, Wall Mount, 1200 lb. (AXS MAG GATE LOCK 1200)
- CAMDEN Schlage Electronics CO Series Exit Trims (CM-TX9)
- ALARM CONTROLS Lock, Gate Lock, Holds 600 lb. Force, SS (600WP)
- Securitech Electromagnetic & Electromechanical Locks