Shop All Electromagnetic & Electromechanical Locks
Securitech
Electrionic Lock, Mortise, Classroom, LHR
Mfr # SPELL-EM11-630-LHR
Zoro # G6600997
Free Shipping & Returns
$1,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Electrical
- For Use With Interior/Exterior Door
- Operating Temp. Range -31 Degrees to 151 Degrees F
- Includes Screw Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitech
- MFR # SPELL-EM11-630-LHR
- Zoro # G6600997
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Inside Width | 2" |
Outside Width | 2" |
Latch Front Size | 1-1/4" X 8" |
Latch Length | 3/4" |
Inside Height | 9" |
Outside Height | 9" |
Inside Depth | 5/8" |
Description
Electrionic Lock,Mortise,Classroom,LHR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: SIP22 KEY SHELL FOR FIAT DODGE RAM PROMASTER (ST-FIAT-SIP22)
- HOLLAENDER Handrail Corner Connector, 8 Ft, Steel (50121)
- PEMKO Door Frame Weatherstrip, 4 ft, Black (303CS48)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-O TB EN DA)
- SCHLAGE ELECTRONICS Grade 2 Electric Deadbolt Lock, Includes Touchless, Bluetooth Smart Reader, Keyless, No Cylinder Ove (FE410F GRW 55 LAT 626)
- MS SEDCO Electrical Accessories (CP/TX-HH1)
- ALARM CONTROLS Lock, Gate Lock, Holds 600 lb. Force, SS (600WP)
- ALARM CONTROLS Single Maglock, 10-1/2 in. Lock Body L (1200LB)
- DORMAKABA MULTI-HOUSING Dormakaba RFID Construction Fob; Yellow (KA41102)
- ALARM CONTROLS Door Loop, 18in. L x 1/4in. W, Steel (DL-2)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- Securitech Electromagnetic & Electromechanical Locks