Shop All Electromagnetic & Electromechanical Locks
Securitech
Electrionic Lock, Mortise, Classroom, Left
Mfr # SPELL-EM11-630-LH
Zoro # G6601067
product price: $1,218.99
/ea
Free Shipping & Returns
$1,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Electrical
- For Use With Interior/Exterior Door
- Includes Screw Pack
- Operating Temp. Range -31 Degrees to 151 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # SPELL-EM11-630-LH
- Zoro # G6601067
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Inside Width | 2" |
Inside Depth | 5/8" |
Outside Width | 2" |
Outside Height | 9" |
Latch Length | 3/4" |
Inside Height | 9" |
Latch Front Size | 1-1/4" X 8" |
Description
Electrionic Lock,Mortise,Classroom,Left
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Passage Lever Balboa Vb (92001-526)
- DELTANA Ball Catch Satin Chrome (BC218U26D)
- ZORO SELECT O-Ring, Dash 269, Viton, 0.13 In., PK2 (U38871.012.0875)
- MARLBORO 1-1/2" W x 12" H Mill Stainless Steel Continuous Hinge (4PND3)
- SARGENT Electrified Cylindrical Lock, Fail Secure, 24V, LP Design, LFIC Prep, Less Core, RX Switch, Stn Chrm (RX2860-10G71-24V LP 26D)
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32FB)
- LOCKNETICS Mag Lock, Single Door, US28, DSM, Automatic, 12/24 VDC, 1500lb (M390RFK)
- ZORO SELECT Magnetic Contact, Surface Mount, L 9/16 In (2EXT7)
- DORMAKABA MULTI-HOUSING Dormakaba Saffire Electronic LX-M RFID Privacy Mortise Lockset; Toggle; Long Lever; Right Hand; (M002ELKBPLTKB11R)
- CORBIN RUSSWIN Fail Secure Elec Mortise body W/RX (ML20906 NSM 630 SEC M92)
- ALARM CONTROLS Bracket, 9-7/8in. L x 1/2in. W, Alum (AM3300)
- Securitech Electromagnetic & Electromechanical Locks