Shop All Audible & Visual Signaling Devices
Securitech
Dual Anti-Ligature Door Alarm Kit
Mfr # LISA-1DR4248-DUAL-LHR
Zoro # G0955110
product price: $3,838.99
/ea
Free Shipping & Returns
$3,838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum, Steel
- Includes Hinge, Key Switch with LED, Mounting Plate, Power Supply Controller, Sensor Bar, Strobe
- Amps 1
- Decibels 100 dB
- Standards NYS OMH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # LISA-1DR4248-DUAL-LHR
- Zoro # G0955110
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Body Height | 1 5/8 in |
Body Width | 1 5/8 in |
Body Length | 42 in to 48 in |
Description
Dual Anti-Ligature Door Alarm Kit, Finish Powder Coated, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Piezo/Strobe, Inside Keyed Cylinder Type Alike, Siren Style Constant, Activated By Motion, Alarm Duration Manual Shut Off, Coverage 3 ft 5-3/8 in to 3 ft 11-3/8 in, Door Handing Left Hand Reversed, Body Thickness 1 in, Body Length 42 in to 48 in, Body Height 1 5/8 in, Body Width 1 5/8 in, Decibels 100 dB, Power Source 120V AC, 1 Amps, Housing Material Aluminum, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 200 PK, Light Gray (KCC50708)
- TINGLEY Rain Bib Overall, L, Green, Unisex (O22048)
- HONEYWELL MILLER DuraFlex 650 Series Full-Body Stretchable Harness with Mating Buckle Legs Straps, Universal, Green (E650/UGN)
- MIDWEST FASTENER 1-1/4" Red Paper Tags with Metal Rings 15PK (35624)
- FALCON Emergency Alarm Station, Wall Mounting (TAD5Z)
- SUPER BLAST Super Blast, NonFlam, Air Horn Refill, 8oz. (HR8-1891)
- WL JENKINS 6in Industrial Indoor Bell with CLEAR Warning Light 6in Model with red lens shown (2025-1RL-C)
- AMETEK NOVATONE ELECTRONIC AUDIBLE 120V-AC HORNS, SIRENS AND BUZZER (NT2-120A)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-R)
- FEDERAL SIGNAL Resonating Horn, 120VAC, 0.75 AC, Gray (55-120-1)
- EDWARDS SIGNALING Vibrating Horn, 24VDC, 0.16A, Gray (871P-G1)
- Securitech Safety Alarms and Warnings