Shop All Electromagnetic & Electromechanical Locks
Securitech
Door Lockdown Controller, Powder Coated
Mfr # SPELL-CT24-1
Zoro # G6601073
product price: $2,878.99
/ea
Free Shipping & Returns
$2,878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Emergency
- Finish Powder Coated
- Cylinder Yes
- Includes Mounting Hardware
- Button Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # SPELL-CT24-1
- Zoro # G6601073
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Item | Electromagnetic Lock |
Type | Emergency |
Finish | Powder Coated |
Cylinder | Yes |
Includes | Mounting Hardware |
Button Color | Gray |
Max. User Codes | 24 |
For Use With | SD-CT |
Event Audit Trail | No |
Material | Metal, Plastic |
Switch Action | Push Button |
Keypad | No |
Number of Keys | 0 |
Key Override Options | None |
Lock Material | Brass, Steel, Zinc |
Function | Emergency Lockdown |
Access Method | Push Button Keypad |
Includes Hardware | Hardware Included |
Description
Door Lockdown Controller, Type Emergency, Switch Action Infrared, Material Metal/Plastic, Finish Powder Coated, Button Color Gray, Event Audit Trail No, Max. User Codes 24, Keypad No, Cylinder Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 18" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (1668pri8433)
- ZORO SELECT Disc Spring, Belle, 0.5, High Carb Stl, PK12 (1NDL6)
- NELSON SHIMS Nelson Wood Shims NW32 COMPOSITE 7.5 in. Composit Shims; 32 Count (NW32 COMPOSITE)
- STOCKCAP Plus Plugs-SR7-1.273-1.143-0.093-701-1R-RED, 100PK (337525)
- SCHLAGE Electric Cylindrical Lock, ND96PDEU RHO 626 (ND96PDEU RHO 626)
- TOWNSTEEL Classroom Lck, Stin Chrome, Sentinel Lever (FCE-2030-S-626)
- DORMAKABA Narrow Stile Mortise Keypad Trim (E3066MKNL-626-41)
- SECO-LARM Magnetic Door Holder, FluSLM-SH-mount, UL listed, adjustable armature plate, fail-safe op (SLM-DH-171SQ)
- SCHLAGE Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Secure, 2-3/4-in Backset, (ND80JDEU RHO 613 RX)
- SCHLAGE ELECTRONICS Electromagnetic Lock, 1500lb., M400 Series (M490DE)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-FLX)
- Securitech Electromagnetic & Electromechanical Locks