Shop All Keyed Entry Door Handles
Securitech
Door Lever Lockset, Mortise, Mechanical
Mfr # SPELL-M2B-630-RHR
Zoro # G1979271
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Stainless Steel
- Lockset Grade Not Graded
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Lockset Function Classroom Security
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # SPELL-M2B-630-RHR
- Zoro # G1979271
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Door Lever Lockset,Mortise,Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Track Roller and Slider, Aluminum, 1-1/2"L (4040SE-3034SE)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KAS)
- STOCKCAP Silicone Plugs-0.750-0.563-1.000-FEO RED, 100PK (440972)
- ELEMENTS BY HARDWARE RESOURCES 1" Overall Length Satin Bronze Square Hadly Cabinet Knob (449SBZ)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL11-HANDING)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL33)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T511PD Q 626)
- SCHLAGE Grade 1 Classroom Security Mortise Lock, Less Cylinder, 06 Lever, N Escutcheon, Indicator with Text, (L9071L 06N 626 L283-711)
- ARROW Lever Lockset, Mechanical, Privacy (QL02-SR-26D)
- MARKS New Yorker Satin Chrome Left Hand Mortise Entry Lock Set, Screwless Lever Thru-Bolted Lockset (MRK-9NY92A-26D-LH)
- ARROW Grade 2 Cylindrical Lock, Storeroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose D (MLX82-SR-613E)
- Securitech Keyed Entry Door Handles