Shop All Keyed Entry Door Handles
Securitech
Door Lever Lockset, Mortise, Mechanical
Mfr # SPELL-M2B-630-RH
Zoro # G1979210
product price: $813.99
/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Stainless Steel
- Lockset Grade Not Graded
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Lockset Function Classroom Security
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # SPELL-M2B-630-RH
- Zoro # G1979210
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Door Lever Lockset,Mortise,Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK (19316)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 6.5 ft. - Blue Steel (03_102)
- LCN 4040SE-STD 24V BRASS Surface Closers (4040SE-STD 24V 696)
- M-D THRS FLAT OAK 2-1/2""X36"" (11908)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL11-HANDING)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL33)
- SCHLAGE Grade 1 Entrance Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Satin Nickel Finish, Non-Handed (ND53JD RHO 619)
- MARKS USA Lever Lockset, Mechanical, Entrance, Grd. 1 (195RAB/10B)
- MASTER LOCK Master Lock Heavy Duty Lever, Keyed Entry W/BumpStop, Brushed Chrome (SLCHKE26D)
- FALCON Storeroom Mortise Lock, Less Cylinder, Avalon Lever, Gala Rose, Satin Chrome (MA581L AG 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (CL3855 NZD 626)
- Securitech Door Locks and Deadbolts