Shop All Keyed Entry Door Handles
Securitech
Door Lever Lockset, Mortise, Mechanical
Mfr # SPELL-M2A-630-RHR
Zoro # G1979229
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Stainless Steel
- Lockset Grade Not Graded
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Style Spell M Escutcheon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # SPELL-M2A-630-RHR
- Zoro # G1979229
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Door Lever Lockset,Mortise,Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 (22054A3)
- KABA ILCO Key Blank, Brass, Type VR7, 4 Pin, PK10 (VR91AR-VR7)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 40 (AN042-049)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 100 Ft (100B3X1/16-100)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL11-HANDING)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL33)
- MARKS Marks: Mortise Lock 2-1/2" Backset Lever Entrance Dark Bronze Finish (MRK-9CP92A-10B)
- YALE Grade 2 Storeroom/Closet Cylindrical Lock, Augusta Lever, Conventional Cylinder, Dark Oxidized Bronz (AU4605LN 613E)
- KENAURD Kenaurd:Lever Residential #2 - Gold - KW1 (KLE02-BB-KW1)
- CORBIN RUSSWIN Dormitory or Entrance Mortise Lock, CS Lever, N Escutcheon, Oil Rubbed Bronze (ML2065 CSN 613)
- YALE REAL LIVING Norwood Entry Lever Pair US3 (605) Bright Brass Finish (YR05D88605)
- Securitech Door Lever Locksets