Shop All Keyed Entry Door Handles
Securitech
Door Lever Lockset, Mortise, Mechanical
Mfr # SPELL-M2A-630-RH
Zoro # G1979107
product price: $813.99
/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Stainless Steel
- Lockset Grade Not Graded
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Lockset Function Classroom Security
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # SPELL-M2A-630-RH
- Zoro # G1979107
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Door Lever Lockset,Mortise,Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Bottom Sweep, 4 Ft (10862CNB48)
- KABA ILCO Key Blank, Pins 5, PK50 (100-C-NS)
- ZORO SELECT O-Ring, Dash 213, Viton, 0.13 In., PK25 (U38875.012.0093)
- RANDALL UNFINISHED 5In. OAK THRES (3 FT W-78-U)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL33)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL11-HANDING)
- ARROW Grade 1 Cylindrical Lock, Storeroom Function, SFIC Prep Less Core, Sierra Lever, 3-11/32-in Rose Dia (QL12-SR-26D-IC)
- CORBIN RUSSWIN Apartment or Dormitory Mortise Lock, CS Lever, M Escutcheon, Satin Chrome (ML2067 CSM 626)
- GLOBAL DOOR CONTROLS Empire Style Commercial Keyed Entry Door Lever (GLC-5151L-626)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND80JD ATH 626)
- DELTANA Commercial Classroom Standard Gr1, Clarendon With Cyl Satin Chrome (CL509FLC-26D)
- Securitech Door Locks and Deadbolts