Shop All Keyed Entry Door Handles
Securitech
Door Lever Lockset, Mortise, Mechanical
Mfr # SPELL-M1A-630-LH
Zoro # G1979098
product price: $813.99
/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Stainless Steel
- Lockset Grade Not Graded
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Lockset Function Classroom Security
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # SPELL-M1A-630-LH
- Zoro # G1979098
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Door Lever Lockset,Mortise,Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt, Heavy Duty Lifetime Brass 24" (24SB003)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 25ft Roll - Dark Gray (03-165)
- COMMAND Poster Strip, Foam, White, PK100 (17024CABPK)
- LAMP Slide Bolt, 304 SS, 1-47/64 In. W (KR-65)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL11-HANDING)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL33)
- CORBIN RUSSWIN Institution or Utility Mortise Lock, NS Lever, A Rose, Satin Chrome (ML2032 NSA 626)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Entry Lever with Return, Satin Nickel, Fire rated (CD107-HC 15 UL)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C2000-ENTR-R-626-KDC)
- SCHLAGE Cylindrical Lock, ALX53J RHO 605 (ALX53J RHO 605)
- SCHLAGE COMMERCIAL Bright Brass Mortise Lock L017203A605 (L017203A605)
- Securitech Door Locks and Deadbolts