Shop All Privacy Door Handles
Securitech
Door Lever Lockset, Mortise, Mechanical
Mfr # LSL-M3-FP2-630-RHR
Zoro # G1976639
product price: $1,010.99
/ea
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed Stainless Steel
- Lockset Grade Not Graded
- Lockset Handle Type Lever
- Location Type Institutional
- Mortise / Cylindrical Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # LSL-M3-FP2-630-RHR
- Zoro # G1976639
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Door Lever Lockset,Mortise,Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Sea Glass Interlocking 12 In. X 11.81 In. X 4 Mm Textured Glass Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0311)
- PRIME-LINE 2-3/4 in. Door Lock Steel Brass-Plated Flip-Action Door Lock (U 9887)
- ZORO SELECT O-Ring, Dash 023, Silicone, 0.07 In., PK50 (U38883.006.0106)
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H0N14H626LH)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AUR8802FL x 626 x YMS)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210XNXNFR20)
- SCHLAGE Grade 1 Bath/Bedroom Privacy Lock, Rhodes Lever, Non-Keyed, Satin Nickel Finish, Non-Handed (ND40S RHO 619)
- KWIKSET Kwikset: Balboa Privacy Door Leverset / Polished Brass (KWS-300BL-3)
- BEST Satin Chrome Privacy 9K30L16DS3626 (887838148773)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.CUR.TSR.112)
- PROSOURCE Leverset Lye Privacy Sat Nickl (LYEX201V-PS)
- Securitech Door Locks and Deadbolts