Shop All Privacy Door Handles
Securitech
Door Lever Lockset, Mortise, Mechanical
Mfr # LSL-M25-FP1-630-RH
Zoro # G1976593
product price: $1,010.99
/ea
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed Stainless Steel
- Lockset Grade Not Graded
- Lockset Handle Type Lever
- Location Type Institutional
- Mortise / Cylindrical Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # LSL-M25-FP1-630-RH
- Zoro # G1976593
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Door Lever Lockset,Mortise,Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: 1" DUMMY - CLEAR (ILCO-MDC-AL-DUMMY)
- ZORO SELECT Door Viewer, Brass Plated, 9/16" Hole Dia. (19-1150SNK)
- SCHLAGE COMMERCIAL Satin Chrome Strikes 10001626 (10001626)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500693500S)
- YALE Heavy Duty Lever Lockset, Right Angle (AU5402LN X 626)
- MARKS USA Lever Lockset, Mechanical, Privacy, Grd. 1 (195L/26D)
- EMTEK Oil Rubbed Bronze Privacy 8208CUS10BLH (8208CUS10BLH)
- KWIKSET PB Lido Privacy Lever (730LL 3 6AL RCS V1)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Antique Brass, Privacy (F40 ELA 609)
- KWIKSET Dorian Lever Privacy Door Lock with New Chassis and 6AL Latch and RCS Strike Venetian Bronze Finish (300DNL-11P)
- SCHLAGE Cylindrical Lock, ALX40 ATH 619 (ALX40 ATH 619)
- Securitech Privacy Door Handles