Shop All Keyed Entry Door Handles
Securitech
Door Lever Lockset, Mortise, Mechanical
Mfr # LSL-M2-SE1-630-RHR
Zoro # G1976438
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed Stainless Steel
- Lockset Grade Not Graded
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Lockset Function Classroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # LSL-M2-SE1-630-RHR
- Zoro # G1976438
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Door Lever Lockset,Mortise,Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1 in. Flat Nylon Wheel Bi-Fold Door Roller (2 Pack) (N 6848)
- CADILLAC KeylessFactory2005-2007 STS / 5-Button Keyless Entry Remote SHELL / PN15212382 / M3N65981403 (ORS-CAD-1521)
- MCKINNEY Electrified Hinges (TA2714 4-1/2X4-1/2 3 QC4)
- TRIMLITE Flush Door 30" x 96", Primed White (2680FSCPHB)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL11-HANDING)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL33)
- SCHLAGE Grade 1 Entrance Lock, Rhodes Lever, Standard Cylinder, Satin Nickel Finish, Non-Handed (ND53PD RHO 619)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCRR190)
- KWIKSET Milan Square Entry Door Lock SmartKey (740MILSQT-15S)
- DELTANA Commercial Store Room Standard Gr2, Clarendon With Cyl Satin Chrome (CL504EVC-26D)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Entry Nfl Ul, Satin Stainless (AL6241SS)
- Securitech Keyed Entry Door Handles