Shop All Keyed Entry Door Handles
Securitech
Door Lever Lockset, Mortise, Mechanical
Mfr # LSL-M2-SE1-630-LH
Zoro # G1976429
product price: $917.99
/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed Stainless Steel
- Lockset Grade Not Graded
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Lockset Function Classroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # LSL-M2-SE1-630-LH
- Zoro # G1976429
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Door Lever Lockset,Mortise,Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Foot Bolt 4In Steel Zinc Plate (33083ZCB-PS)
- MONROE PMP Pull Handle, 5-1/32 In. H, Matte, Threaded Holes (PH-0121)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (SSW-3A)
- JEFFREY ALEXANDER 192 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-192MB)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL11-HANDING)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL33)
- BEST Satin Chrome Dormitory 9K37T14DS3626 (887838192400)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QCL270E626S4478SSCKD)
- YALE COMMERCIAL Office Entry Augusta Lever Grade 2 Cylindrical Lock with Para Keyway, MCD234 Latch, and 497-114 Stri (AU4607LN626)
- CORBIN RUSSWIN Apartment or Dormitory Mortise Lock, NS Lever, M Escutcheon, Satin Stainless Steel (ML2067 NSM 630 D214)
- CORBIN RUSSWIN Standard Key in Lever Cylinder with 6 Pin 59B1 Keyway for 3300; 3500; 3600; and 3800 Locks Satin Chr (CR200003362659B1)
- Securitech Keyed Entry Door Handles