Shop All Electromagnetic & Electromechanical Locks
Securitech
Door Lever Lockset, Mortise, Elect/Mech
Mfr # LSMF-246-630-RHR
Zoro # G1976261
product price: $1,543.99
/ea
Free Shipping & Returns
$1,543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed Stainless Steel
- Lockset Grade Not Graded
- Style LSL Lever
- Lockset Handle Type Lever
- Finish Brushed Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # LSMF-246-630-RHR
- Zoro # G1976261
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Door Lever Lockset,Mortise,Elect/Mech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY 2013-2019 Mitsubishi Mirage / 3-Button Smart Key Shell with MIT11R emergency key / (SKS-MIT-021)
- NATIONAL MFG/SPECTRUM BRANDS HHI 5PK 108 Screw Hook (N120-378)
- MASTER MFG Door Wedge No Slip, Rubber, Gray, 1-1/4"H x 2-1/4"W, PK.2 (GD002)
- MAJOR Major: LMB-07 - Replacement Steel Rod Flush Bolt Guide - Hex Hole (MJR-LMB-07)
- ADAMS RITE Adams Rite 7100 Series Electric Strike, 12VDC, For DeadLatches or Cylindrical Locksets wi (ADR-7140-310-628-00)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Secure) 24V Lock to accept SFIC C (SRG-28-70-10G71-LL-24V-26D)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-09)
- EDWARDS SIGNALING Electromagnetic Door Holder, Flush (1504-AQN5)
- ZORO SELECT Magnetic Contact, Surface Mount, L 9/16 In (2EXT7)
- SDC Electromagnetic Lock, 2000 lb., 8in.D (1561ITCM)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Safe) 24V L Trim L Rose Strike Li (SRG-28-10G70-LL-24V-26D)
- Securitech Electromagnetic & Electromechanical Locks