Shop All Electromagnetic & Electromechanical Locks
Securitech
Door Lever Lockset, Mortise, Elect/Mech
Mfr # LSME-246-630-LHR
Zoro # G1976167
Free Shipping & Returns
$1,577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed Stainless Steel
- Style LSL Lever
- Lockset Grade Not Graded
- Lockset Handle Type Lever
- Finish Brushed Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitech
- MFR # LSME-246-630-LHR
- Zoro # G1976167
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Door Lever Lockset,Mortise,Elect/Mech
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MID ATLANTIC RUBBER Rubber Grommet - 1/8" x 3/32" x 3/8" x 1/2" x 5/16", PK 50 (OMAR-2425-50PK)
- STRYBUC Casement Operator (900-19620)
- GORE Flange Gasket, Ring, 2 In, PTFE (GR-RG-0150-125-0200)
- MSI Benton Blonde 7 in. x 48 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 26.14 sq ft, 11PK (ZOR-LVR-0189)
- ECLIPSE MAGNETICS Armature Plate, Dia:0.984", Weight:0.03lb (M52171/25ARM)
- ABH Power Transfer, For Electrified Locks (PT1000EZ - S5)
- ADAMS RITE Elec Deadlatch, 1-1/2" BS, Flat Mortise Mount Stk, US28 (4300-40-201-628)
- DYNALOCK Electromagnetic Lock, 1-1/2 in. D, 1200lb. (2012)
- SECURITRON Maglock (M62GB)
- SCHLAGE ELECTRONICS 500lb Magnet, AVS (M420)
- DORTRONICS Lock, 12/24VAC/DC, 1200 lb. Holding Force (1110xD)
- Securitech Electromagnetic Locking Systems