Shop All Electromagnetic & Electromechanical Locks
Securitech
Door Lever Lockset, Mortise, Elect/Mech
Mfr # LSM4-246-630-RHR
Zoro # G1976307
product price: $1,569.99
/ea
Free Shipping & Returns
$1,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed Stainless Steel
- Lockset Grade Not Graded
- Style LSL Lever
- Lockset Handle Type Lever
- Finish Brushed Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # LSM4-246-630-RHR
- Zoro # G1976307
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Door Lever Lockset,Mortise,Elect/Mech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Locking Handle Assembly W/Molded Gasket (EMC 10-21100-210C-03)
- ZORO SELECT O-Ring, Dash 011, Silicone, 0.07 In., PK100 (U38883.006.0031)
- PRIME-LINE Door Strike, Accommodates 5-1/2 in. - 6 in. Hole Centers, Steel, Satin (U 10385)
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Bronze Finish (100 Pack) (MP7728)
- EDWARDS SIGNALING Electromagnetic Door Holder, Flush (1504-AQN5)
- ADAMS RITE Elec Deadlatch, 1-1/8" BS, Flat Mortise Mount Stk, US28 (4300-30-201-628)
- ALARM CONTROLS Door Loop, Armored, Steel, Silver (DL-1)
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32)
- ARCHITECTURAL CONTROL SYSTEMS Electric Cylindrical Lockset (ND80PDEU RHO 626 12V)
- BEA Digital Transmitter, 900 MHz, (3) Buttons (10TD900HH3)
- SDC Mortise Bolt Lock, Failsecure, 8 in. D (1291AHV)
- Securitech Electromagnetic Locking Systems