Shop All Electromagnetic & Electromechanical Locks
Securitech
Door Lever Lockset, Mortise, Elect/Mech
Mfr # LSM3-246-630-RHR
Zoro # G1976228
product price: $1,601.99
/ea
Free Shipping & Returns
$1,601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed Stainless Steel
- Lockset Grade Not Graded
- Style LSL Lever
- Lockset Handle Type Lever
- Finish Brushed Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # LSM3-246-630-RHR
- Zoro # G1976228
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Door Lever Lockset,Mortise,Elect/Mech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4"W x 36"D x 36"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X36X36THR00RWR)
- PEMKO S88W17 17' Adhesive Perimeter Gasketing White (S88W17)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degree Holder, 1-in Brush, 94-in. (BN9161-94)
- COMMAND General Purpose Designer Hooks, Medium, 3 lb Cap, White, PK2 (17081ES)
- ZORO SELECT Magnetic Contact, Surface Mount, L 3/8 In (2EXT8)
- ARCHITECTURAL CONTROL SYSTEMS Sargent 10 Line Storeroom/Closet Lever Lockset Modified Fail Secure Operation Power Unlock, L (C1520M-10G04-LL-26D)
- RUTHERFORD Lock, 12/24VDC, 1500 lb. Holding Force (8310 40)
- STORM INTERFACE Electromagnetic Lock, Wall Mount, 600 lb. (AXS MAG DOOR LOCK 600)
- BEA Industrial Microwave Sensor, Microwave (10FALCON)
- BEA Mag Lock, Single Door, US28, Door Stat Sensor, Time Delay, 1200lb (10MAGLOCK1ULDS)
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Mortise Lock (RM1200G-26D)
- Securitech Electromagnetic Locking Systems