Shop All Keyed Entry Door Handles
Securitech
Door Lever Lockset, Cylindrical, Mech
Mfr # LSL-M61-DB4-630-LHR
Zoro # G1977138
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed Stainless Steel
- Lockset Grade Not Graded
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Institutional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # LSL-M61-DB4-630-LHR
- Zoro # G1977138
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/2 in |
Description
Door Lever Lockset,Cylindrical,Mech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-HFDA-3)
- ZORO SELECT O-Ring, Dash 209, Viton, 0.13 In., PK25 (U38871.012.0068)
- MSI Renzo Dove 3 In. X 12 In. Glossy Ceramic White Wall Tile, 22PK (ZOR-PT-0118)
- LINEAR Indoor Keypad, 4-1/2" H (232I US32D)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL33)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL11-HANDING)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Classroom Nfl Ul, Satin Stainless (AL6260SS)
- SCHLAGE COMMERCIAL ALX Series Grade 2 Classroom Rhodes Lever Lock with Large Format IC Prep Less Core, 47267042 (ALX70JRHO626)
- YALE Lever Lockset, Mechanical, Classroom (B-PB5408LN x 626)
- HAGER Satin Chrome Office / Entry 3653WTN26D (092449)
- BEST Mortise Lockset 40H Escutcheon, Series 40H, Grd. 1, Entrance (45H7AT15J626)
- Securitech Keyed Entry Door Handles