Shop All Keyed Entry Door Handles
Securitech
Door Lever Lockset, Cylindrical, Mech
Mfr # LSL-C2-ST1-630-RH
Zoro # G1977022
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed Stainless Steel
- Lockset Grade Not Graded
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style LSL Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # LSL-C2-ST1-630-RH
- Zoro # G1977022
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Door Lever Lockset,Cylindrical,Mech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER WIRE 48 in W X 100 ft L Charcoal Fiberglass Sun Screen Cloth (3003612)
- ZORO SELECT O-Ring, Dash 372, EPDM, 0.21 In., PK5 (U38869.018.0875)
- USA INDUSTRIALS Viton O-Ring, Dash 148, PK5 (ZUSAV70148)
- FALCON Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior (SC81A HWPA DKB FC)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL33)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL11-HANDING)
- SCHLAGE Latitude Sngl Ddblt Sn (FB50NVLAT619)
- KWIKSET Smartcode Keypad Electronic , Halifax Lever SmartKey , 6AL Latch, RCS Strike Satin Nickel Finish (917HFL-15S)
- YALE Grade 2 Classroom Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Stn Brss Fnsh, Non-handed (AU5308LN ICLC 606)
- ZORO SELECT Door Lever Lockset, BSN Curved Style (GP 116 BSN 626 234 ASA SFL)
- SCHLAGE Cylindrical Lock, ND80PD ATH 622 (ND80PD ATH 622)
- Securitech Door Locks and Deadbolts