Shop All Keyed Entry Door Handles
Securitech
Door Lever Lockset, Cylindrical, Mech
Mfr # LSL-C2-ST1-630-LH
Zoro # G1977083
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed Stainless Steel
- Lockset Grade Not Graded
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style LSL Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitech
- MFR # LSL-C2-ST1-630-LH
- Zoro # G1977083
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Door Lever Lockset,Cylindrical,Mech
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasketing, 20 ft., White, Silicone (29520056)
- ZORO SELECT 4 1/2 in W x 4 1/2 in H Dull Brass Door and Butt Hinge (4PA38)
- CODEL DOORS 36" x 96" Primed Hardboard Hollow Core Flush Slab Door (3080FHCPHB)
- JMA JMA:HD74 / HD63 / X84 Honda Motorcycle Key (JMA-HOND-4D)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL33)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL11-HANDING)
- SCHLAGE Satin Nickel Entrance Lever Lockset, Latitude/Century (F51A LAT 619 CEN)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Storeroom Lever (GAL-1180L-R-626)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KAS)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Store, Mech. (MR115PJEJ630RHCLDSCC)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 505)
- Securitech Keyed Entry Door Handles