Shop All Keyed Entry Door Handles
Securitech
Door Lever Lockset, Cylindrical, Mech
Mfr # LSL-C2-SE2-630-RHR
Zoro # G1977031
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed Stainless Steel
- Lockset Grade Not Graded
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Classroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # LSL-C2-SE2-630-RHR
- Zoro # G1977031
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Door Lever Lockset,Cylindrical,Mech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD 1-21/32" W x 83" H Anodized Aluminum Continuous Hinge (HD5700A-83)
- GLOBAL DOOR CONTROLS Commercial ADA Door Closer in Aluminum with Adjustable Spring Tension - Sizes 1-4 (TC2201ADA-AL)
- PRIME-LINE Sliding Door Roller Assembly, 1-1/4 in. Steel Ball Bearing Single Pack (D 1602)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1008ETPCSCS)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL33)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL11-HANDING)
- DORMAKABA Lever, Grade 1, Heavy Duty, Aluminum (QRT370E689SCKD)
- SCHLAGE COMMERCIAL ALX Series Grade 2 Classroom Rhodes Lever Lock with Large Format IC Prep Less Core, 47267042 (ALX70JRHO626)
- BALDWIN Reserve Dark Bronze by White Bronze Door Levers (EN.ARC.R.RAR.492X481)
- TOWNSTEEL F08 Entrance, Key Locks or Unlocks Latch Bolt, Regular, Compatible with Rim, SVR, LBR & 3 Point Push (TNS-ED8900LQ-08-R-SC-626)
- SCHLAGE Mortise Lockset, Classroom, L9000 Series (L9070LB RH 134)
- Securitech Door Lever Locksets