Shop All Keyed Entry Door Handles
Securitech
Door Lever Lockset, Cylindrical, Mech
Mfr # LSL-C2-SE2-630-LHR
Zoro # G1977068
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed Stainless Steel
- Lockset Grade Not Graded
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style LSL Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitech
- MFR # LSL-C2-SE2-630-LHR
- Zoro # G1977068
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Door Lever Lockset,Cylindrical,Mech
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Heavy Duty ADA Commercial Door Closer with Hold Open Cush-N-Stop Arm in Aluminum - Sizes 1-6 (TC4300HOACNS-AL)
- MASTER LOCK RESETTABLE COMB LOCK (875D)
- CODEL DOORS 36" x 80" Primed 3-Panel Birkdale Molded Hollow Core Bifold Door and Hardware (3068MHCBIRBF)
- REV-A-SHELF Rev-A-Shelf Steel WallDoor Mount Spice Rack Organizer (5365-10-FOG)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL11-HANDING)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL33)
- KWIKSET Ladera Matte Black Keyed Entry Lever ANSI/BHMA Grade 3 2-3/4 in. (94050-616)
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H7R14H626LH)
- SCHLAGE COMMERCIAL Satin Chrome Mortise Lock L9453P06L626 (L9453P06L626)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Classroom (C2000-CLRM-C-626-KDC)
- YALE Grade 2 Storeroom/Closet Cylindrical Lock, Augusta Lever, Conventional Cylinder, Dark Oxidized Bronz (AU4605LN 613E)
- Securitech Keyed Entry Door Handles